Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV plain
WSH-DIN125-A-140HV-D39

Art.-no. 04059938

EAN 4045727450734

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts

Art.-no. 04059938

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M38

Form

A

Internal diameter (d1)

39 mm

Outer diameter (d2)

72 mm

Thickness (h1)

6 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information