Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV plain
WSH-DIN125-A-140HV-D7,4

Art.-no. 04057

EAN 4011231356848

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts

Art.-no. 04057

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M7

Form

A

Internal diameter (d1)

7.4 mm

Outer diameter (d2)

14 mm

Thickness (h1)

1.6 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV