Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D7,4
Art.-no. 0407997
EAN 4048539292097
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M7 |
Form | B |
Internal diameter (d1) | 7.4 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
