Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV plain
WSH-DIN125-B-140HV-D29,0

Art.-no. 040528

EAN 4011231356305

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts

Art.-no. 040528

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M28

Form

B

Internal diameter (d1)

29 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV