Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV plain
WSH-DIN125-B-140HV-D34,0

Art.-no. 040533

EAN 4046778599731

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts

Art.-no. 040533

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M33

Form

B

Internal diameter (d1)

34 mm

Outer diameter (d2)

60 mm

Thickness (h1)

5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV