Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV plain
WSH-DIN125-B-140HV-D40,0
Art.-no. 040539
EAN 4045727112007
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M39 |
Form | B |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
