Flat washer For hexagon head bolts and nuts
WSH-DIN125-B-140HV-D54,0
Art.-no. 040552
EAN 4011231356695
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125, steel, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M52 |
Form | B |
Internal diameter (d1) | 54 mm |
Outer diameter (d2) | 98 mm |
Thickness (h1) | 8 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
