Welcome to Würth Slowakia For trade customers only

Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated

ISO 7094 steel 100 HV zinc plated
WSH-ISO7094-100HV-(A2K)-10

Art.-no. 5150070110

EAN 4046777100921

Price for selected packaging unit
Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated

Art.-no. 5150070110
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
Suitable for screw thread

M10

Internal diameter (d1)

11 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information