Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated
ISO 7094 steel 100 HV zinc plated
WSH-ISO7094-100HV-(A2K)-6
Art.-no. 515007016
EAN 4065232020703
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.6 mm |
Outer diameter (d2) | 22 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
