Welcome to Würth Slowakia For trade customers only

Flat washer for hexagon bolts and nuts DIN 125, 140 HV steel with silver zinc-flake coating

WSH-DIN125-A-140HV-(GE3A)-D13

Art.-no. 4628405012

EAN 4045989896905

Price for selected packaging unit
Flat washer for hexagon bolts and nuts DIN 125, 140 HV steel with silver zinc-flake coating

Art.-no. 4628405012

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

A

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information