Welcome to Würth Slowakia For trade customers only

Flat washer for hexagon bolts and nuts DIN 125, 140 HV steel with silver zinc-flake coating

DIN 125 steel 140 HV, zinc flake, silver
WSH-DIN125-A-140HV-(GE3A)-D31

Art.-no. 4628405030
EAN 4049557911670

Price for selected packaging unit
Flat washer for hexagon bolts and nuts DIN 125, 140 HV steel with silver zinc-flake coating

Art.-no. 4628405030

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M30

Form

A

Internal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information