Flat washer for hexagon bolts and nuts DIN 125, 140 HV steel with silver zinc-flake coating
DIN 125 steel 140 HV, zinc flake, silver
WSH-DIN125-A-140HV-(GE3A)-D43
Art.-no. 4628405042
EAN 4049557959924
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M42 |
Form | A |
Internal diameter (d1) | 43 mm |
Outer diameter (d2) | 78 mm |
Thickness (h1) | 7 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
