Welcome to Würth Slowakia For trade customers only

Flat washer - large external diameter DIN EN ISO 7093-1, A2 stainless steel

ISO 7093-1 stainless steel A2 200 HV plain
WSH-ISO7093/1-A2-200HV-24

Art.-no. 5150000124
EAN 4053479386997

Price for selected packaging unit
Flat washer - large external diameter DIN EN ISO 7093-1, A2 stainless steel

Art.-no. 5150000124

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardness class 200 HV
  • Washer with large outside diameter

  • Hardness min. 200 HV
Notice

DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.



Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

72 mm

Thickness (h1)

5 mm

Standards

ISO 7093-1

Material

Stainless steel A2

Surface

Plain

Vickers hardness, HV

200 HV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information