Flat washer — large series
ISO 7093-1 steel 200 HV zinc nickel
WSH-ISO7093/1-200HV-(ZNSH)-8
Art.-no.
5150060208
EAN 4059608514828
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7093-1, steel 200 HV, zinc-nickel, silver (ZNSH)
Washers with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSH) are suitable for applications with a high risk of corrosion. They are the perfect visual and functional addition to the screws and nuts in the programme that have a zinc-nickel silver (ZNSHL) surface.
Corrosion resistance:
- Washers for ≥ M2–360h*
- Washers for ≥ M4–600h*
- Washers for ≥ M10–720h*
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
Overview of advantages:
- Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Chromium(VI)-free
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Außendurchmesser (d2) | 24 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7093-1 |
Werkstoff | Steel |
Oberfläche | Zinc nickel silver |
Vickers hardness, HV | 200 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |