Welcome to Würth Slowakia For trade customers only

Flat washer product class C, for hexagon nuts and bolts DIN 126, plain 100 HV steel

DIN 126 steel 100 HV plain
WSH-DIN126-22

Art.-no. 460120

EAN 4046778630342

Price for selected packaging unit
Flat washer product class C, for hexagon nuts and bolts DIN 126, plain 100 HV steel

Art.-no. 460120

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Outer diameter (d2)

37 mm

Thickness (h1)

3 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

100 HV