Welcome to Würth Slowakia For trade customers only

Flat washer product class C, for hexagon nuts and bolts DIN 126, plain 100 HV steel

DIN 126 steel 100 HV plain
WSH-DIN126-24

Art.-no. 460122

EAN 4047376409057

Price for selected packaging unit
Flat washer product class C, for hexagon nuts and bolts DIN 126, plain 100 HV steel

Art.-no. 460122

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M22

Internal diameter (d1)

24 mm

Outer diameter (d2)

39 mm

Thickness (h1)

3 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

100 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information