Flat washer product class C, for hexagon nuts and bolts DIN 126, plain 100 HV steel
WSH-DIN126-45
Art.-no. 460142
EAN 4046778630441
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M42 |
Internal diameter (d1) | 45 mm |
Outer diameter (d2) | 78 mm |
Thickness (h1) | 7 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
