Flat washer product class C, for hexagon nuts and bolts DIN 126, yellow zinc plated 100 HV steel
DIN 126 steel 100 HV zinc plated yellow
WSH-DIN126-(A3C)-11
Art.-no. 460410
EAN 4047376673540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
