Welcome to Würth Slowakia For trade customers only

Flat washer product class C, for hexagon nuts and bolts DIN 126, yellow zinc plated 100 HV steel

DIN 126 steel 100 HV zinc plated yellow
WSH-DIN126-(A3C)-9

Art.-no. 46048

EAN 4046778630182

Price for selected packaging unit
Flat washer product class C, for hexagon nuts and bolts DIN 126, yellow zinc plated 100 HV steel

Art.-no. 46048

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

9 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information