Welcome to Würth Slowakia For trade customers only

Flat washer product class C, for hexagon nuts and bolts

DIN 126 steel 100 HV plain
WSH-DIN126-20

Art.-no. 460118
EAN 4065747805314

Price for selected packaging unit
Flat washer product class C, for hexagon nuts and bolts

Art.-no. 460118

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 126 steel, 100 HV, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

20 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

100 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information