Flat washer product class C, for hexagon nuts and bolts
DIN 126 steel 100 HV plain
WSH-DIN126-33
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 33 mm |
Außendurchmesser (d2) | 56 mm |
Thickness (h1) | 4 mm |
Standards | DIN 126 |
Werkstoff | Steel |
Vickers hardness, HV | 100 HV |
Oberfläche | Plain |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)