Welcome to Würth Slowakia For trade customers only

Flat washer product class C, for hexagon nuts and bolts

DIN 126 steel 100 HV plain
WSH-DIN126-42

Art.-no. 460139
EAN 4046778709055

Price for selected packaging unit
Flat washer product class C, for hexagon nuts and bolts

Art.-no. 460139

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 126 steel, 100 HV, bare
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M39

Internal diameter (d1)

42 mm

Außendurchmesser (d2)

72 mm

Thickness (h1)

5 mm

Standards

DIN 126

Werkstoff

Steel

Vickers hardness, HV

100 HV

Oberfläche