Flat washer product class C, for hexagon nuts and bolts
DIN 126 steel 100 HV plain
WSH-DIN126-7,6
Art.-no.
46017
EAN 4038898862611
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 126 steel, 100 HV, bare
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M7 |
Internal diameter (d1) | 7.6 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |