Welcome to Würth Slowakia For trade customers only

Flat washer, turned for steel construction DIN 7989-2, yellow zinc plated steel

DIN 7989-2 steel zinc plated yellow
WSH-DIN7989/2-A-(A3C)-30

Art.-no. 044999930
EAN 4045727707333

Price for selected packaging unit
Flat washer, turned for steel construction DIN 7989-2, yellow zinc plated steel

Art.-no. 044999930

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Internal diameter (d1)

33 mm

Outer diameter (d2)

56 mm

Thickness (h1)

8 mm

Standards

DIN 7989-2

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information