Flat washer, turned for steel construction
DIN 7989-2 steel hot dip galvanized
WSH-DIN7989/2-A-(HDG)-12
Art.-no.
0449712
EAN 4046778435473
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7989-2 hot-dip galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Außendurchmesser (d2) | 24 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Werkstoff | Steel |
Vickers hardness, HV | 100 HV |
Oberfläche | Hot dip galvanized |
RoHS-compliant | Yes |
Suitable for | Steel construction |