Flat washer, twisted for steel construction DIN 7989-2, yellow zinc plated steel
DIN 7989-2 steel yellow zinc plated
WSH-DIN7989/2-A-(A3C)-20
Art.-no. 044999920
EAN 4038898612506
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-2 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Steel construction |
