Flat washer with chamfer ISO 7090, 200 HV A2 stainless steel
ISO 7090 plain A2 stainless steel, 200 HV
WSH-ISO7090-A2-200HV-3
Art.-no. 464381613
EAN 4056807384566
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Washer with chamfer
- Hardness min. 200 HV
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7090 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
