Flat washer with chamfer ISO 7090 A4 stainless steel, 200 HV, plain
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-22
Art.-no. 4644826122
EAN 4059608736428
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 39 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |