Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)

ISO 7090 steel 300 HV flake zinc silver
WSH-ISO7090-300HV-(ZFSH)-27

Art.-no. 464240727

EAN 4056807618029

Price for selected packaging unit
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)

Art.-no. 464240727

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 300 HV are suitable for screw connections up to and including strength class 10.9
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M27

Internal diameter (d1)

28 mm

Outer diameter (d2)

50 mm

Thickness (h1)

4 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information