Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)

ISO 7090 steel 300 HV flake zinc silver
WSH-ISO7090-300HV-(ZFSH)-8

Art.-no. 46424078

EAN 4056807618081

Price for selected packaging unit
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc flake, silver (ZFSH)

Art.-no. 46424078

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 300 HV are suitable for screw connections up to and including strength class 10.9
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

480 h

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information