Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)
ISO 7090 steel 300 HV zinc plated
WSH-ISO7090-300HV-(A2K)-12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
