Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

ISO 7090 steel 300 HV zinc plated
WSH-ISO7090-300HV-(A2K)-8

Art.-no. 5149998

EAN 4050641827869

Price for selected packaging unit
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

Art.-no. 5149998

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.400 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.600 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV