Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, zinc plated 200 HV steel

ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-16

Art.-no. 51499716

EAN 4046777386820

Price for selected packaging unit
Flat washer with chamfer ISO 7090, zinc plated 200 HV steel

Art.-no. 51499716

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

3 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information