Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer ISO 7090, zinc plated 200 HV steel

ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-48

Art.-no. 51499748

EAN 4046777387186

Price for selected packaging unit
Flat washer with chamfer ISO 7090, zinc plated 200 HV steel

Art.-no. 51499748

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M48

Internal diameter (d1)

52 mm

Outer diameter (d2)

92 mm

Thickness (h1)

8 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV