Flat washer with chamfer
ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-33
Art.-no.
51499733
EAN 7319005575790
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 steel, 200 HV, galvanised
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M33 |
Internal diameter (d1) | 34 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 5 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |