Welcome to Würth Slowakia For trade customers only

Flat washer with chamfer

ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-4

Art.-no. 5149974
EAN 4056807623610

Price for selected packaging unit
Flat washer with chamfer

Art.-no. 5149974

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090 steel, 200 HV, galvanised
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information