Flat washer with chamfer
ISO 7090 plain A2 stainless steel, 200 HV
WSH-ISO7090-A2-200HV-20
Art.-no.
4643816120
EAN 4046777358438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090, A2 stainless steel, 200 HV
- Washer with chamfer
- Hardness min. 200 HV
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |