Flat washer with chamfer ISO 7090 A4 stainless steel, 200 HV, plain
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-5
Art.-no.
464482615
EAN 4060052668678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |