Flat washer with large external diameter ISO 7093-1 steel 200 HV plain
ISO 7093-1 steel 200 HV plain
WSH-ISO7093/1-200HV-16
Art.-no.
5150060016
EAN 4046777487541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
- DIN 9021 has been replaced by international standard DIN EN ISO 7093-1
- Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021
- The widths across flats of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931
- Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 200 HV |
Design | Large version |
RoHS-compliant | Yes |