Welcome to Würth Slowakia For trade customers only

Flat washer with large external diameter ISO 7093-1 steel 200 HV plain

ISO 7093-1 steel 200 HV plain
WSH-ISO7093/1-200HV-3

Art.-no. 515006003
EAN 4046777487404

Price for selected packaging unit
Flat washer with large external diameter ISO 7093-1 steel 200 HV plain

Art.-no. 515006003

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice
  • DIN 9021 has been replaced by international standard DIN EN ISO 7093-1

  • Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021

  • The widths across flats of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931

  • Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.20 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

ISO 7093-1

Material

Steel

Surface

Plain

Vickers hardness, HV

200 HV

Design

Large version

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information