Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV
ISO 7089 stainless steel A2 200 HV plain
WSH-ISO7089-A2-200HV-14
Art.-no. 4643816014
EAN 4052703456956
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness min. 200 HV
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7089 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
