Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV
WSH-ISO7089-A2-200HV-27
Art.-no. 4643816027
EAN 4060052046643
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardness min. 200 HV
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7089 |
Material | Stainless steel A2 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
