Flat washer without chamfer ISO 7089 A4 stainless steel, 200 HV, plain
ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-36
Art.-no. 4644826036
EAN 4054458927125
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M36 |
Internal diameter (d1) | 37 mm |
Outer diameter (d2) | 66 mm |
Thickness (h1) | 5 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
