Welcome to Würth Slowakia For trade customers only

Flat washer without chamfer ISO 7089 steel, 200 HV, plain

ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-36

Art.-no. 464180636

EAN 4056807348346

Price for selected packaging unit
Flat washer without chamfer ISO 7089 steel, 200 HV, plain

Art.-no. 464180636

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Internal diameter (d1)

37 mm

Outer diameter (d2)

66 mm

Thickness (h1)

5 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information