Welcome to Würth Slowakia For trade customers only

Flat washer without chamfer ISO 7089 steel, 200 HV, plain

ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-60

Art.-no. 464180660

EAN 4056807348421

Price for selected packaging unit
Flat washer without chamfer ISO 7089 steel, 200 HV, plain

Art.-no. 464180660

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M60

Internal diameter (d1)

66 mm

Outer diameter (d2)

110 mm

Thickness (h1)

10 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information