Flat washer without chamfer
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-1,6
Art.-no.
46418061
EAN 4046777199116
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7089 steel, 200 HV, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M1.6 |
Internal diameter (d1) | 1.7 mm |
Outer diameter (d2) | 4 mm |
Thickness (h1) | 0.3 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |