Welcome to Würth Slowakia For trade customers only

Flat washer without chamfer

ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-24

Art.-no. 464180624
EAN 4061338085516

Price for selected packaging unit
Flat washer without chamfer

Art.-no. 464180624

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7089 steel, 200 HV, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

200 HV