Flat washer without chamfer
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-30
Art.-no.
464180630
EAN 4056807348322
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7089 steel, 200 HV, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 31 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 4 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |