Flat washer without chamfer
ISO 7089 plain steel, 200 HV
WSH-ISO7089-200HV-56
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M56 |
Internal diameter (d1) | 62 mm |
Outer diameter (d2) | 105 mm |
Thickness (h1) | 10 mm |
Standards | ISO 7089 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)