Welcome to Würth Slowakia For trade customers only

Flat washer without chamfer

ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-14

Art.-no. 4644826014
EAN 4052713515971

Price for selected packaging unit
Flat washer without chamfer

Art.-no. 4644826014

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7089 A4 stainless steel, 200 HV, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Épaisseur (h1)

2.5 mm

Normen

ISO 7089

Werkstoff

Stainless steel A4

Vickers hardness, HV

200 HV

Oberfläche